Zoro Homepage

Selkirk XXL MaxShade Chair

  • Mfr # GR618CP-438-1

  • Zoro # G015220520


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Orange
Height
51.4 in
Width
37.3 in
Finish
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR618CP-438-1
Zoro #
G015220520
UPC #
80958404648
Country of Origin
China

Dimensions

Height
51.4 in
Width
37.3 in
Size
3.1 x 2.6 x 4.3 ft
Length
31.3 in

Details

Material
Steel
Color
Orange
Finish
Orange
Includes
folding steel chair
Features
Easily recline to 4 different positions featuring Safe-Adjust molded arms rests. The pinch-free technology protects fingers and hands
Application
Portable Chair

Description

The King of comfort and luxury in the woods, the all-new Camp & GO XXL chair brings a new level of comfort and relaxation to the sideline, campground and anywhere else this portable chair can be erected. Featuring a large MaxShade canopy for sun protection and an oversized cup holder. This chair is taller, wider and deeper for easy entry and exit as well as extreme comfort.. Sturdy steel frame and 600D polyester fabric Four position chair Oversized cup holder Wood arms Taller, wider and deeper for extra comfort


  • • Easily recline to 4 different positions featuring Safe-Adjust molded arms rests. The pinch-free technology protects fingers and hands
  • • Features include cell phone slot, cup holder and bottle cap opener built-in to the wide, contoured arm rest and pillow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.