Zoro Homepage

Shipper Duffle Gear Bag 90 Liter

  • Mfr # 40470

  • Zoro # G612322306


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Tarpaulin PVC 500D
Width
15 in.
Length
25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40470
Zoro #
G612322306
UPC #
-
Country of Origin
Cambodia

Dimensions

Width
15 in.
Length
25 in.

Details

Color
Black
Material
Tarpaulin PVC 500D

Description

The Camp Shipper 90 liter duffel bag constructed from Tarpaulin PVC 500D that is perfect for hauling a lot of equipment to and from the work site. Reinforced bottom with 600D polyester fabric. Can be carried as a shoulder bag or as a backpack with extra padding in the top flap for increased comfort. External zip pocket. Interior fixed pull cord compartment. Transparent label pocket.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.