Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
1-1/4" Grade 80 Cam-Alloy Chain, Bright, 60' per Drum
- Mfr # T0402012
- Zoro # G1016806
product price:Â
$
259.99
/ea
Sold in multiples of 60 for $15,599.40
Free Shipping & Returns
Key Features
Working Load Limit
72300 lb
Trade Size
1-1/4 in
Inside Width
1.75 in
Inside Length
3.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0402012
- Zoro #
- G1016806
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1-1/4 in
- Inside Width
- 1.75 in
- Inside Length
- 3.80 in
Details
- Item
- 11/4In Grade 80 Camalloy Chain 60Ft
- Working Load Limit
- 72300 lb
Description
11/4In Grade 80 Camalloy Chain 60Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.