Zoro Homepage

1" Barb x 1" Barb x 3/4" MNPT Low Lead Brass Tee

  • Mfr # HT4-3TLF

  • Zoro # G4691671


product price: $27.89
/ea

Key Features

Fitting Material
Brass x Brass
For Hose I.D.
3/4 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
1 in x 1 in
Hose Fitting A Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4-3TLF
Zoro #
G4691671
UPC #
088409043354
Country of Origin
Indonesia

Dimensions

Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Pipe Size (Fittings)
1" x 1" x 3/4"
Thread Size
3/4"
Barb Size
1 in
Hex Head Size
1 1/5 in

Details

Item
Barbed Hose Fitting
Fitting Material
Brass x Brass
For Hose I.D.
3/4 in
Fitting Connection Type
Hose Barb x NPT
Hose Fitting A Connection Type
NPT
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Pipe Fitting Connection Type
Barbed x Barbed x MNPT
Max. Pressure
150 psi
Tube Fitting Material
Low Lead Brass
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Thread Type
NPT
Temp. Range
-65 Degrees to 250 Degrees F
Fitting Style
Tee
Basic Pipe Fitting Material
Metal
Standards
NSF 61
Pipe Fitting Material
Low Lead Brass
Vacuum Rating
Not Rated
Reusable
Yes
Fitting Shape
Tee
Includes Shut Off
No
Nipple Grip Type
No Knurl
Fitting Movement
Rigid
Material
Brass

Description

Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Tee, Fitting Material Brass x Brass, Hex Head Size 1 1/5 in, Vacuum Rating Not Rated, No Knurl, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Brass, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61, Thread Size 3/4 In., Thread Type NPT, 1 in x 1 in, Male x Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.