Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 1 Straight Link Machine Chain, Zinc Plated, 100' per Carton
- Mfr # T0310124
- Zoro # G3569189
product price:Â
$
3.55
/ea
Sold in multiples of 100 for $355.00
Key Features
Working Load Limit
390 lb
Finish
Zinc Plated
Trade Size
1
Inside Length
0.63 in
Inside Width
0.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0310124
- Zoro #
- G3569189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1
- Inside Length
- 0.63 in
- Inside Width
- 0.28 in
Details
- Item
- No1 Straight Link Machine Chain 100Ft Ct
- Working Load Limit
- 390 lb
- Finish
- Zinc Plated
Description
No1 Straight Link Machine Chain 100Ft Ct
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.