Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
1/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton
- Mfr # T0311024
- Zoro # G3569225
product price:Â
$
2.19
/ea
Sold in multiples of 100 for $219.00
Key Features
Working Load Limit
465 lb
Finish
Zinc Plated
Trade Size
1/0
Inside Length
0.74 in
Inside Width
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0311024
- Zoro #
- G3569225
- UPC #
- -
- Country of Origin
- United States
- Item
- 1/0 Straight Link Machine Chain 100Ft Ct
- Working Load Limit
- 465 lb
- Finish
- Zinc Plated
Description
1/0 Straight Link Machine Chain 100Ft Ct