Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
1/2" Grade 30 Proof Coil Chain, Hot Galvanized, 200' per Drum
- Mfr # T0120832
- Zoro # G3569021
product price:Â
$
11.35
/ea
Sold in multiples of 200 for $2,270.00
Key Features
Working Load Limit
4500 lb
Finish
Galvanized
Trade Size
1/2 in
Inside Width
0.75 in
Inside Length
1.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0120832
- Zoro #
- G3569021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1/2 in
- Inside Width
- 0.75 in
- Inside Length
- 1.70 in
Details
- Item
- 1/2In Grade 30 Coil Chain Galv 200Ft
- Working Load Limit
- 4500 lb
- Finish
- Galvanized
Description
1/2In Grade 30 Coil Chain Galv 200Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.