Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
1/2" Grade 70 Transport Chain, Yellow Chromate, 200' per Drum
- Mfr # T0510812
- Zoro # G3244696
product price:Â
$
12.49
/ea
Sold in multiples of 200 for $2,498.00
Key Features
Working Load Limit
11,300 lb
Finish
Chromate
Trade Size
1/2 in
Color
Yellow
Inside Length
1.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0510812
- Zoro #
- G3244696
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1/2 in
- Inside Length
- 1.70 in
- Inside Width
- 0.75 in
Details
- Item
- 1/2In Gr 70 Chain Yellow Chromate 200Ft
- Working Load Limit
- 11,300 lb
- Finish
- Chromate
- Color
- Yellow
Description
1/2In Gr 70 Chain Yellow Chromate 200Ft