Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
1/4" Grade 30 Proof Coil Chain, Galvanized, 100' per Square Pail
- Mfr # T0143436
- Zoro # G1019448
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
1,300 lb
Finish
Galvanized
Inside Width
0.45 in
Inside Length
1.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0143436
- Zoro #
- G1019448
- UPC #
- -
- Country of Origin
- United States
- Item
- 1/4In Grade 30 Coil Chain Galv 100Ft
- Working Load Limit
- 1,300 lb
- Finish
- Galvanized
Description
1/4In Grade 30 Coil Chain Galv 100Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.