Shop CAMPBELL CHAIN & FITTINGS

1/4" Grade 30 Proof Coil Chain, Zinc Plated, 100' per Square Pail

  • Mfr # T0143426
  • Zoro # G4019779

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
For Lifting
No
Trade Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0143426
Zoro #
G4019779
UPC #
020418183072
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Length
100 ft
Length (Straight Wireway)
100 ft
Overall Length
100 ft
Compatible Fitting Thickness
1/4 in
Link Inside Width
1/2 in
Link Inside Length
1 1/4 in
Material Thickness
17/64 in
Inside Width
0.45 in
Inside Length
1.20 in
Wire Rope Length
100 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Links per Foot
10
Chain Classification
Proof Coil
Standards
NACM
Lifting Capability
Not for Lifting
Chain Type
Proof Coil Chain
Link Type
Straight
Chain Grade
30
Weight per Foot
0.56 lb
Includes Hook
No Hook Included

Description

This Campbell 1/4" Grade 30 Proof Coil Chain is perfect for hauling, logging, towing and other heavy-duty applications. The 100 ft per square chain has a working load limit of 1,300 lb. Made of carbon steel with zinc plated finish, the chain is resistant to rust and corrosion. It features straight link style with welded ends. When you need a durable chain that can withstand tough conditions, the Campbell T0143426 1/4" Grade 30 Proof Coil Chain is the ideal choice.

Ratings & reviews