Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
1/4" Grade 30 Proof Coil Chain, Zinc Plated, 141' per Round Pail
- Mfr # T0140423
- Zoro # G1015981
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
1300 lb
Finish
Zinc Plated
Inside Length
1.20 in
Inside Width
0.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0140423
- Zoro #
- G1015981
- UPC #
- 020418058028
- Country of Origin
- United States
Dimensions
- Inside Length
- 1.20 in
- Inside Width
- 0.45 in
Details
- Item
- 1/4In Gr 30 Coil Chain 141Ft Round Pail
- Working Load Limit
- 1300 lb
- Finish
- Zinc Plated
Description
1/4In Gr 30 Coil Chain 141Ft Round Pail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.