Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
2/0 Double Loop (Inco) Chain, Zinc Plated, 100' per Carton
- Mfr # T0752024N
- Zoro # G3569715
product price:Â
$
1.39
/ea
Sold in multiples of 100 for $139.00
Key Features
Working Load Limit
255 lb
Finish
Zinc Plated
Trade Size
Feb-00
Inside Length
2.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0752024N
- Zoro #
- G3569715
- UPC #
- -
- Country of Origin
- China
Dimensions
- Trade Size
- Feb-00
- Inside Length
- 2.17 in
Details
- Item
- 2/0 Inco Double Loop Chain Zinc 100Ft Ct
- Working Load Limit
- 255 lb
- Finish
- Zinc Plated
Description
2/0 Inco Double Loop Chain Zinc 100Ft Ct