Shop CAMPBELL CHAIN & FITTINGS
Additional $0.10 delivery surcharge applies per item.
See details
See all product information
Create Account
2/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton
- Mfr # T0742024
- Zoro # G0479389
product price:Â
$
1.35
/ea
Sold in multiples of 100 for $135.00
Key Features
Working Load Limit
340 lb
Finish
Zinc Plated
Trade Size
2/0
Inside Length
1.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0742024
- Zoro #
- G0479389
- UPC #
- -
- Country of Origin
- United States
- Item
- 2/0 Lock Link Single Loop Chain
- Working Load Limit
- 340 lb
- Finish
- Zinc Plated
Description
2/0 Lock Link Single Loop Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.