Shop CAMPBELL CHAIN & FITTINGS
Create Account
Campbell Chain 5365390 No.10 Metal Decorative Chain; Black - 0.14 in. Dia. x 1.21 in.
- Mfr # 5365390
- Zoro # G503686302
product price:Â
$
65.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5365390
- Zoro #
- G503686302
- UPC #
- 20418330803
- Country of Origin
- China
Description
No.10 Metal Decorative Chain
This Campbell decorator chain has a black polycoated finish, is on a reel and is trade size #10. It is suitable for hanging plants & lamps and for tying back drapery, among other decorative uses.
Specifications- Color: Black
- Size: 0.14" Dia. x 1.21"
- Material: Metal
- Chain Length: 40'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.