Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 3 Hobby/Craft Sash Chain, Brass Plated, 164' per Reel
- Mfr # T0710317
- Zoro # G0977746
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
5 lb
Finish
Brass Plated
Trade Size
3
Inside Length
0.31 in
Inside Width
0.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0710317
- Zoro #
- G0977746
- UPC #
- -
- Country of Origin
- China
- Item
- No3 Sash Chain Brass Pl 164Ft
- Working Load Limit
- 5 lb
- Finish
- Brass Plated
Description
No3 Sash Chain Brass Pl 164Ft