Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 3 Twist Link Coil Chain, Zinc Plated, 100' per Carton
- Mfr # T0340324
- Zoro # G3569450
product price:Â
$
4.15
/ea
Sold in multiples of 100 for $415.00
Key Features
Working Load Limit
240 lb
Finish
Zinc Plated
Trade Size
3
Inside Width
0.21 in
Inside Length
1.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0340324
- Zoro #
- G3569450
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 3
- Inside Width
- 0.21 in
- Inside Length
- 1.14 in
Details
- Item
- No.3 Twist Link Coil Chain 100Ft Carton
- Working Load Limit
- 240 lb
- Finish
- Zinc Plated
Description
No.3 Twist Link Coil Chain 100Ft Carton