Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
3/16" Grade 30 Proof Coil Chain, Galvanized, 250' per Round Pail
- Mfr # T0140333
- Zoro # G1015975
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
800 lb
Finish
Galvanized
Inside Width
0.34 in
Inside Length
0.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0140333
- Zoro #
- G1015975
- UPC #
- 020418058004
- Country of Origin
- United States
- Item
- 3/16In Gr 30 Coil Chain Galv 250Ft
- Working Load Limit
- 800 lb
- Finish
- Galvanized
Description
3/16In Gr 30 Coil Chain Galv 250Ft