Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
3/8" Grade 30 Proof Coil Chain, Self Colored, 200' per Drum
- Mfr # T0120600
- Zoro # G3568945
product price:Â
$
4.19
/ea
Sold in multiples of 200 for $838.00
Key Features
Working Load Limit
2,650 lb
Trade Size
3/8 in
Inside Length
1.36 in
Inside Width
0.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0120600
- Zoro #
- G3568945
- UPC #
- -
- Country of Origin
- United States
- Item
- 3/8In Grade 30 Coil Chain 200Ft
- Working Load Limit
- 2,650 lb
Description
3/8In Grade 30 Coil Chain 200Ft