Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
4/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton
- Mfr # T0744024
- Zoro # G3569636
product price:Â
$
1.89
/ea
Sold in multiples of 100 for $189.00
Key Features
Working Load Limit
485 lb
Finish
Zinc Plated
Trade Size
4/0
Inside Length
1.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0744024
- Zoro #
- G3569636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 4/0
- Inside Length
- 1.80 in
Details
- Item
- 4/0 Lock Link Single Loop Chain 100Ft Ct
- Working Load Limit
- 485 lb
- Finish
- Zinc Plated
Description
4/0 Lock Link Single Loop Chain 100Ft Ct