Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
4/0 Passing Link Chain, Zinc Plated, 100' per Carton
- Mfr # T0304024
- Zoro # G3569170
product price:Â
$
2.99
/ea
Sold in multiples of 100 for $299.00
Key Features
Working Load Limit
600 lb
Finish
Zinc Plated
Trade Size
Apr-00
Inside Width
0.50 in
Inside Length
0.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0304024
- Zoro #
- G3569170
- UPC #
- -
- Country of Origin
- United States
- Item
- 4/0 Passing Link Chain 100Ft Per Carton
- Working Load Limit
- 600 lb
- Finish
- Zinc Plated
Description
4/0 Passing Link Chain 100Ft Per Carton