Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
5/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Reel
- Mfr # T0745037
- Zoro # G0594697
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
580 lb
Finish
Galvanized
Trade Size
May-00
Inside Length
2.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0745037
- Zoro #
- G0594697
- UPC #
- -
- Country of Origin
- United States
- Item
- 5/0 Lock Link Sglloop Chain Galv 100Ft
- Working Load Limit
- 580 lb
- Finish
- Galvanized
Description
5/0 Lock Link Sglloop Chain Galv 100Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.