Shop CAMPBELL CHAIN & FITTINGS

5/16" Grade 43 High Test Chain, Galvanized, 60' per Square Pail

  • Mfr # T0184536
  • Zoro # G4019639

product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
3,900 lb
Grade
43
For Lifting
No
Trade Size
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0184536
Zoro #
G4019639
UPC #
020418185878
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
60 ft
Compatible Fitting Thickness
5/16 in
Link Inside Length
1 1/4 in
Overall Length
60 ft
Link Inside Width
1/2 in
Material Thickness
21/64 in
Inside Length
1.27 in
Inside Width
0.47 in
Wire Rope Length
60 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
3,900 lb
Grade
43
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Links per Foot
9
Chain Classification
High Test
Standards
NACM
Chain Type
High Test Chain
Chain Grade
43
Includes Hook
No Hook Included
Link Type
Straight
Weight per Foot
0.95 lb
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 3,900 lb, Chain Grade 43, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 60 ft, Links per Foot 9, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 21/64 in, Weight per Foot 0.95 lb, Welding Type Welded, Standards NACM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews