Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
5/16" Grade 43 High Test Chain, Hot Galvanized, 550' per Drum
- Mfr # T0180532
- Zoro # G3569137
product price:Â
$
6.95
/ea
Sold in multiples of 550 for $3,822.50
Key Features
Working Load Limit
3900 lb
Finish
Galvanized
Trade Size
5/16 in
Inside Width
0.47 in
Inside Length
1.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0180532
- Zoro #
- G3569137
- UPC #
- 020418058912
- Country of Origin
- United States
- Item
- 5/16In Grade 43 Chain Galv 550Ft
- Working Load Limit
- 3900 lb
- Finish
- Galvanized
Description
5/16In Grade 43 Chain Galv 550Ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.