Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
5/8" Grade 100 Cam-Alloy Chain, Bright, 200' per Drum
- Mfr # T0405612
- Zoro # G1016928
product price:Â
$
18.99
/ea
Sold in multiples of 200 for $3,798.00
Key Features
Working Load Limit
22,600 lb
Trade Size
5/8 in
Inside Length
1.93 in
Inside Width
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0405612
- Zoro #
- G1016928
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 5/8 in
- Inside Length
- 1.93 in
- Inside Width
- 0.87 in
Details
- Item
- 5/8In Grade 100 Camalloy Chain 200Ft
- Working Load Limit
- 22,600 lb
Description
5/8In Grade 100 Camalloy Chain 200Ft