Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 8 Plastic Chain, Yellow, 60' per Reel
- Mfr # T0990837
- Zoro # G0594758
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Trade Size
8
Inside Length
1.50 in
Inside Width
0.50 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0990837
- Zoro #
- G0594758
- UPC #
- -
- Country of Origin
- China
Dimensions
- Trade Size
- 8
- Inside Length
- 1.50 in
- Inside Width
- 0.50 in
Details
- Item
- No.8 Plastic Chain Yellow 60Ft Per Reel
- Color
- Yellow
Description
No.8 Plastic Chain Yellow 60Ft Per Reel