Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
9/32" Grade 100 Cam-Alloy Chain, Bright, 500' per Drum
- Mfr # T0405212
- Zoro # G3569478
product price:Â
$
6.59
/ea
Sold in multiples of 500 for $3,295.00
Key Features
Working Load Limit
4,300 lb
Trade Size
9/32 in
Inside Length
0.87 in
Inside Width
0.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0405212
- Zoro #
- G3569478
- UPC #
- -
- Country of Origin
- United States
- Item
- 9/32In Grade 100 Camalloy Chain 500Ft
- Working Load Limit
- 4,300 lb
Description
9/32In Grade 100 Camalloy Chain 500Ft