Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abs Well Seal, 4 In

  • Mfr # PS4X1

  • Zoro # G0580937


product price: $28.89
/ea

Key Features

Drop Pipe Size (In.)
1
Cable Hole (In.)
3/4
Gasket Type
Thick, PVC Molded
Casing
4
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS4X1
Zoro #
G0580937
UPC #
-
Country of Origin
United States

Dimensions

Drop Pipe Size (In.)
1
Compatible Casing Inside Diameter
4 in
Compatible Drop Pipe Diameter
1 in
Cable Hole Diameter
3/4 in
Vent Diameter
0.5 in

Details

Cable Hole (In.)
3/4
Gasket Type
Thick, PVC Molded
Casing
4
Body Material
Plastic
Item
Well Seal
Vent Tapping (In.)
1/2
Gasket Material
PVC
Product Type
Well Seal

Description

Well Seal, Body Material Plastic, Compatible Casing Inside Diameter 4 in, Compatible Drop Pipe Diameter 1 in, Cable Hole Diameter 3/4 in, Gasket Material PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.