Zoro Homepage

Abs Well Seal, 6 In

  • Mfr # PS6X1 1/4

  • Zoro # G1239341


product price: $43.19
/ea

Key Features

Gasket Type
Thick, PVC Molded
Cable Hole (In.)
1
Body Material
Plastic
Drop Pipe Size (In.)
1-1/4
Casing
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS6X1 1/4
Zoro #
G1239341
UPC #
088409181346
Country of Origin
United States

Dimensions

Drop Pipe Size (In.)
1-1/4
Compatible Casing Inside Diameter
6 in
Cable Hole Diameter
1 in
Compatible Drop Pipe Diameter
1 1/4 in
Vent Diameter
0.5 in

Details

Gasket Type
Thick, PVC Molded
Cable Hole (In.)
1
Body Material
Plastic
Item
Well Seal
Casing
6
Vent Tapping (In.)
1/2
Gasket Material
PVC
Product Type
Well Seal

Description

Well Seal, Body Material Plastic, Compatible Casing Inside Diameter 6 in, Compatible Drop Pipe Diameter 1 1/4 in, Cable Hole Diameter 1 in, Gasket Material PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.