Zoro Homepage

Arrestor, Torque

  • Mfr # TS-48

  • Zoro # G0842825


product price: $11.69
/ea

Key Features

Application
4 to 8" Casing, 1 to 2" Pipe
Includes
clamp
Body Material
PVC/Stainless Steel
Compatible Drop Pipe Diameter
1 in to 2 in
Compatible Casing Inside Diameter
4 in to 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-48
Zoro #
G0842825
UPC #
088409360000
Country of Origin
United States

Dimensions

Compatible Drop Pipe Diameter
1 in to 2 in
Compatible Casing Inside Diameter
4 in to 8 in
For Casing Inside Diameter - Maximum
8 in
For Drop Pipe Diameter - Minimum
1 in
For Casing Inside Diameter - Minimum
4 in
For Drop Pipe Diameter - Maximum
2 in

Details

Item
Torque Arrestor
Application
4 to 8" Casing, 1 to 2" Pipe
Includes
clamp
Body Material
PVC/Stainless Steel
Product Type
Torque Arrestor

Description

Torque Arrestor, Compatible Casing Inside Diameter 4 in to 8 in, Compatible Drop Pipe Diameter 1 in to 2 in, Body Material PVC/Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.