Cap, Drive, 1 1/4 In
Mfr # MDC5
Zoro # G1106901
product price: $16.89
/eaKey Features
Type
Vented in Top
Size (In.)
1-1/4
Body Material
Cast Iron
Outside Diameter
1 1/4 in
Product Type
Drive Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC5
Zoro #
G1106901
UPC #
088409850907
Country of Origin
United States
Dimensions
Size (In.)
1-1/4
Outside Diameter
1 1/4 in
Details
Item
Drive Cap
Type
Vented in Top
Body Material
Cast Iron
Product Type
Drive Cap
Description
Drive Cap, Body Material Cast Iron, Outside Diameter 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.