Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
Chain, 20ft, 1/4in, Proof Coil, Self Colored
- Mfr # T0144020
- Zoro # G4019797
product price:Â
$
36.15
/ea
Key Features
Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
For Lifting
No
Trade Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0144020
- Zoro #
- G4019797
- UPC #
- 020418305726
- Country of Origin
- United States
- Item
- Chain
- Chain Item
- Chain
- Working Load Limit
- 1,300 lb
- Grade
- 30
- Finish
- Self Colored
- For Lifting
- No
- Chain Link Style
- Straight
- Welding Type
- Welded
- Material
- Carbon Steel
- Standards
- NACM
- Links per Foot
- 10
- Chain Classification
- Proof Coil
- Link Type
- Straight
- Lifting Capability
- Not for Lifting
- Weight per Foot
- 0.66 lb
- Chain Grade
- 30
- Chain Type
- Proof Coil Chain
- Includes Hook
- No Hook Included
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Material Thickness 9/32 in, Weight per Foot 0.66 lb, Welding Type Welded, Standards NACM