Shop CAMPBELL CHAIN & FITTINGS

Chain, 20ft, 1/4in, Proof Coil, Zinc Plated

  • Mfr # T0144220
  • Zoro # G4019788

product price: 
$
45.45
/ea

Key Features

Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
For Lifting
No
Trade Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0144220
Zoro #
G4019788
UPC #
020418305733
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Length
20 ft
Overall Length
20 ft
Compatible Fitting Thickness
1/4 in
Link Inside Width
1/2 in
Link Inside Length
1 1/4 in
Material Thickness
9/32 in
Wire Rope Length
20 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
1,300 lb
Grade
30
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Standards
NACM
Links per Foot
10
Chain Classification
Proof Coil
Lifting Capability
Not for Lifting
Link Type
Straight
Weight per Foot
0.66 lb
Chain Type
Proof Coil Chain
Chain Grade
30
Includes Hook
No Hook Included

Description

Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 9/32 in, Weight per Foot 0.66 lb, Welding Type Welded, Standards NACM

Ratings & reviews