Guardian Low Profile E Scissor Lift Foot Cntrl 56X50 2.2K Capacity
- Mfr # BM-GLPE-2.2K-34R-5650-F
- Zoro # G616303905
product price:Â
$
10,748.99
/ea
Key Features
Lift Control
Foot Control
Load Capacity
2,200 lb
Platform Length
50 in
Voltage
115V
Platform Width
55.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM-GLPE-2.2K-34R-5650-F
- Zoro #
- G616303905
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Platform Length
- 50 in
- Platform Width
- 55.87 in
- Max. Platform Height
- 33.875 in
Details
- Lift Control
- Foot Control
- Load Capacity
- 2,200 lb
- Item
- Low Profile E Scissor Lift Table
- Voltage
- 115V
- Standards
- ANSI
Description
- The low profile feature provides greater flexability for tall pallet applications and operator height differences.
- The low profile feature provides greater flexability for tall pallet applications and operator height differences.
- The advantage of the e-lift is the center opening measures 28. 9" Which is ideal for a standard 27" wide pallet truck.
- The added center support of the e-lift is designed to help prevent the pallet from deflecting downward due to the wider center area.
- External power pack equipped with a relief valve against overloading
- Compensated flow valve for controlling lowering speed
- Designed for use with a 27" wide pallet jack
- Check valve to stop the lift table lowering in case of hose burst
- Self-lubricating bushings on pivot points
- Removable lifting eye(s) to facilitate installation of the lift table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.