Shop CAMPBELL CHAIN & FITTINGS

Chain, 20ft, 3/8in, Proof Coil, Zinc Plated

  • Mfr # T0146220
  • Zoro # G4019736

product price: 
$
73.59
/ea

Key Features

Chain Item
Chain
Working Load Limit
2,650 lb
Grade
30
Finish
Zinc Plated
For Lifting
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0146220
Zoro #
G4019736
UPC #
020418305757
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
20 ft
Material Thickness
3/8 in
Overall Length
20 ft
Link Inside Length
1 3/8 in
Link Inside Width
5/8 in
Compatible Fitting Thickness
3/8 in
Wire Rope Length
20 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
2,650 lb
Grade
30
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Links per Foot
9
Chain Classification
Proof Coil
Standards
NACM
Link Type
Straight
Lifting Capability
Not for Lifting
Chain Grade
30
Includes Hook
No Hook Included
Chain Type
Proof Coil Chain
Weight per Foot
1.25 lb

Description

Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 2,650 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 20 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 3/8 in, Weight per Foot 1.25 lb, Welding Type Welded, Standards NACM

Ratings & reviews