Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
1-1/4" Pulley, Single Sheave, Swivel Eye, No. 0173
- Mfr # T7655022N
- Zoro # G3571246
product price:Â
$
11.75
/ea
Sold in multiples of 10 for
$117.50
Key Features
Max. Cable Size
3/8 in
Designed For
Wire Rope
Attachment Type
Swivel Eye
Rope Dia.
3/8"
Working Load Limit
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7655022N
- Zoro #
- G3571246
- UPC #
- -
- Country of Origin
- China
- Item
- No0173 11/4In Pulley Sgl Sheave Swivel
- Designed For
- Wire Rope
- Attachment Type
- Swivel Eye
- Working Load Limit
- 50 lb
- Finish
- Nickel Plated
- Sheave Material
- Brass
- Product Type
- No0173 11/4In Pulley Sgl Sheave Swivel
Dimensions
- Max. Cable Size
- 3/8 in
- Rope Dia.
- 3/8"
- Eye Hook Inside Dia.
- 5/8"
- Sheave Outside Dia.
- 1-1/4"
Description
Pulley Block, Product Type No0173 11/4In Pulley Sgl Sheave Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.