Shop CAMPBELL CHAIN & FITTINGS
See all product information
Create Account
No. 1 Straight Link Coil Chain, Zinc Plated, 350' per Square Pail
- Mfr # T0330126
- Zoro # G1016919
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
370 lb
Finish
Zinc Plated
Trade Size
1
Inside Length
1.25 in
Inside Width
0.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0330126
- Zoro #
- G1016919
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1
- Inside Length
- 1.25 in
- Inside Width
- 0.28 in
Details
- Item
- No1 Straight Link Coil Chain 350Ft
- Working Load Limit
- 370 lb
- Finish
- Zinc Plated
Description
No1 Straight Link Coil Chain 350Ft