Zoro Homepage

1/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 250' per Reel

  • Mfr # T0741037

  • Zoro # G0594679


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Trade Size
1/0
Working Load Limit
265 lb
Inside Length
1.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0741037
Zoro #
G0594679
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/0
Inside Length
1.29 in

Details

Item
1/0 Lock Link Sglloop Chain Galv 250Ft
Finish
Galvanized
Working Load Limit
265 lb

Description

1/0 Lock Link Sglloop Chain Galv 250Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.