1/0 Straight Link Coil Chain, Zinc Plated, 250' per Square Pail

  • Mfr # T0331026

  • Zoro # G1016648


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Trade Size
1/0
Inside Width
0.31 in
Inside Length
1.25 in
Finish
Zinc Plated
Working Load Limit
440 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0331026
Zoro #
G1016648
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/0
Inside Width
0.31 in
Inside Length
1.25 in

Details

Item
No1 Straight Link Coil Chain 250Ft
Finish
Zinc Plated
Working Load Limit
440 lb

Description

No1 Straight Link Coil Chain 250Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.