Zoro Homepage

1/2" Grade 30 Proof Coil Chain, Self Colored, 200' per Drum

  • Mfr # T0120802

  • Zoro # G3569006


product price: $6.79
/ea
Sold in multiples of 200 for $1,358.00

Key Features

Working Load Limit
4500 lb
Inside Length
1.70 in
Trade Size
1/2 in
Inside Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0120802
Zoro #
G3569006
UPC #
020418057502
Country of Origin
United States

Dimensions

Inside Length
1.70 in
Trade Size
1/2 in
Inside Width
0.75 in

Details

Item
1/2In Grade 30 Coil Chain 200Ft
Working Load Limit
4500 lb

Description

1/2In Grade 30 Coil Chain 200Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.