Zoro Homepage

1/2" Grade 43 High Test Chain, Hot Galvanized, 200' per Drum

  • Mfr # T0180832

  • Zoro # G3244599


product price: $12.99
/ea
Sold in multiples of 200 for $2,598.00

Key Features

Finish
Galvanized
Trade Size
1/2 in
Working Load Limit
9200 lb
Inside Width
0.75 in
Inside Length
1.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0180832
Zoro #
G3244599
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Inside Width
0.75 in
Inside Length
1.70 in

Details

Item
1/2In Grade 43 Chain Galv 200Ft
Finish
Galvanized
Working Load Limit
9200 lb

Description

1/2In Grade 43 Chain Galv 200Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.