1/2" Quick Link, Steel, Zinc Plated, No. 7350

  • Mfr # T7645156V

  • Zoro # G3570631


product price:  $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Finish
Zinc Plated
Length
4.17 in
Working Load Limit
3300 lb
Inside Width
0.94 in
Inside Length
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T7645156V
Zoro #
G3570631
UPC #
-
Country of Origin
China

Dimensions

Length
4.17 in
Inside Width
0.94 in
Inside Length
3.27 in

Details

Item
No7350 1/2In Quick Link Steel Zinc Pl
Finish
Zinc Plated
Working Load Limit
3300 lb

Description

No7350 1/2In Quick Link Steel Zinc Pl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.