1/2" Quik-Alloy Coupling Link, Grade 100, Painted Green
- Mfr # 5779245
- Zoro # G5099650
product price:Â
$
66.49
/ea
Key Features
Trade Size
1/2 in
Material
Alloy Steel
Finish
Painted
Grade
100
Working Load Limit
15,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5779245
- Zoro #
- G5099650
- UPC #
- 020418288913
- Country of Origin
- United States
Dimensions
- Trade Size
- 1/2 in
- Overall Width
- 3.37 in
- Overall Length
- 4 3/4 in
- Inside Width
- 1 1/32 in
- Inside Length
- 3 3/8 in
- Material Thickness
- 1 1/8 in
- Compatible Chain Trade Size
- 1/2 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Details
- Item
- Connecting Link
- Material
- Alloy Steel
- Finish
- Painted
- Grade
- 100
- Working Load Limit
- 15,000 lb
- Standards
- ASME B30.9, ASTM A952
- Product Type
- Connecting Link
- Compatible Chain Grade
- 80, 100
- Weight
- 1.56 lb
- Shape
- Oblong
- Lifting Capability
- For Lifting
- Link Type
- Hammerlock
- Shell Material
- Alloy Steel
Description
Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 4 3/4 in, Material Alloy Steel, Overall Width 3 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 15,000 lb, Finish Painted, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 3 3/8 in, Standards ASME B30.9, ASTM A952, Weight 1.56 lb, Inside Width 1 1/32 in, Compatible Chain Grade 80, 100, Material Thickness 1 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.