Zoro Homepage

1/2" Super Tuna Net Chain, Hot Galvanized, 200' per Drum

  • Mfr # T0514832

  • Zoro # G0977658


product price: $18.29
/ea
Sold in multiples of 200 for $3,658.00

Key Features

Working Load Limit
9600 lb
Inside Width
0.75 in
Inside Length
1.70 in
Trade Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0514832
Zoro #
G0977658
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
0.75 in
Inside Length
1.70 in
Trade Size
1/2 in

Details

Item
1/2In Sutuna Net Chain Galv 200Ft Drum
Working Load Limit
9600 lb

Description

1/2In Sutuna Net Chain Galv 200Ft Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.