1/2" x 20' Grade 70 Binder Chain w/Clevis Grab Hooks Each End
Mfr # T0513765
Zoro # G1575178
product price: $291.26
/ea
Sold in multiples of 10 for $2,912.60
Free Shipping & Returns
Key Features
Size (In.)
1/2" x 20 ft.
Type
Binder Chain w/Clevis Grab Hooks (Grade 70 Metric)
Application
Tie Down or Bind Loads for Transportation
Color
Yellow
Finish
Yellow Chromated Zinc Electroplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0513765
Zoro #
G1575178
UPC #
-
Country of Origin
United States
Dimensions
Size (In.)
1/2" x 20 ft.
Overall Width
1/2 in
Chain Length
20 ft
Overall Length
20 ft
Link Diameter
1/2 in
Details
Item
1/2Inx20Ft Gr 70 Binder Chain W/Hooks
Type
Binder Chain w/Clevis Grab Hooks (Grade 70 Metric)
Application
Tie Down or Bind Loads for Transportation
Color
Yellow
Finish
Yellow Chromated Zinc Electroplate
Features
Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation
Hook Color
Silver
Attachment Style
Grab Hook
Grade
70
Hook Type
Clevis Grab
Chain Color
Yellow
Chain Style
Safety Chain
Material
Steel
Assembly Break Strength
11,300 lb
Working Load Limit
11300 lb
Description
1/2Inx20Ft Gr 70 Binder Chain W/Hooks, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 1/2 in, Chain Length 20 ft, Chain Color Yellow, Color Yellow, Hook Color Silver, Material Steel, Finish Yellow Chromated Zinc Electroplate, Assembly Break Strength 11,300 lb, Features Forged Heat Treated Clevis Grab Hooks On Each End, Packaged in Drums, Used to Tie Down or Bind Loads for Transportation, Grade 70, Hook Type Clevis Grab, Overall Length 20 ft, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.