1/4" Eye & Eye Swivel, Forged, Galvanized
Mfr # T9630435
Zoro # G3562128
product price: $12.59
/eaSold in multiples of 5 for $62.95
Key Features
Working Load Limit
850 lb
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9630435
Zoro #
G3562128
UPC #
-
Country of Origin
China
Details
Item
Swiveleye/Eyeforgedgalvanized 4In
Working Load Limit
850 lb
Finish
Galvanized
Description
Swiveleye/Eyeforgedgalvanized 4In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.