Zoro Homepage

1/4" Grade 30 Proof Coil Chain, Hot Galvanized, 400' per Drum

  • Mfr # T0120430

  • Zoro # G3568875


product price: $3.29
/ea
Sold in multiples of 400 for $1,316.00

Key Features

Working Load Limit
1300 lb
Finish
Galvanized
Inside Width
0.45 in
Inside Length
1.20 in
Trade Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0120430
Zoro #
G3568875
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
0.45 in
Inside Length
1.20 in
Trade Size
1/4 in

Details

Item
1/4In Grade 30 Coil Chain Galv 400Ft
Working Load Limit
1300 lb
Finish
Galvanized

Description

1/4In Grade 30 Coil Chain Galv 400Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.