Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Grade 30 Proof Coil Chain, Yellow Polycoat, 75' per Square Pail

  • Mfr # PD0143426

  • Zoro # G0479398


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
1300 lb
Color
Yellow
Inside Width
0.45 in
Inside Length
1.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD0143426
Zoro #
G0479398
UPC #
020418212185
Country of Origin
United States

Dimensions

Inside Width
0.45 in
Inside Length
1.20 in

Details

Item
Chain1/4In Proof Coilyellow75Ft /Sq Pail
Working Load Limit
1300 lb
Color
Yellow

Description

Chain1/4In Proof Coilyellow75Ft /Sq Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.