Zoro Homepage

1/4" Grade 43 High Test Chain, Self Colored, 800' per Drum

  • Mfr # T0180412

  • Zoro # G3569085


product price: $3.19
/ea
Sold in multiples of 800 for $2,552.00

Key Features

Trade Size
1/4 in
Working Load Limit
2600 lb
Inside Width
0.45 in
Inside Length
1.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0180412
Zoro #
G3569085
UPC #
020418058769
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Inside Width
0.45 in
Inside Length
1.20 in

Details

Item
1/4In Grade 43 High Test Chain 800Ft
Working Load Limit
2600 lb

Description

1/4In Grade 43 High Test Chain 800Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.