1/4" Grade 43 High Test Chain, Zinc Plated, 150' per Round Pail

  • Mfr # T0181423

  • Zoro # G4019666


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
2,600 lb
Grade
43
Finish
Zinc Plated
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0181423
Zoro #
G4019666
UPC #
020418059285
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Length
150 ft
Length (Straight Wireway)
150 ft
Overall Length
150 ft
Compatible Fitting Thickness
1/4 in
Link Inside Length
1 1/4 in
Material Thickness
9/32 in
Link Inside Width
1/2 in
Inside Width
0.45 in
Inside Length
1.20 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
2,600 lb
Grade
43
Finish
Zinc Plated
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Links per Foot
10
Standards
NACM
Chain Classification
High Test
Chain Type
High Test Chain
Link Type
Straight
Weight per Foot
0.65 lb
Includes Hook
No Hook Included
Chain Grade
43
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type High Test Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 2,600 lb, Chain Grade 43, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 150 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 9/32 in, Weight per Foot 0.65 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.