1/4" Grade 70 Transport Chain, Yellow Chromate, 150' per Round Pail
Mfr # T0510413
Zoro # G0977271
product price:Â $791.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Working Load Limit
3150 lb
Finish
Chromate
Inside Width
0.46 in
Inside Length
0.94 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0510413
Zoro #
G0977271
UPC #
020418063770
Country of Origin
United States
Dimensions
Inside Width
0.46 in
Inside Length
0.94 in
Details
Item
1/4In Gr 70 Chain Yellow Chromate 150Ft
Working Load Limit
3150 lb
Finish
Chromate
Color
Yellow
Description
1/4In Gr 70 Chain Yellow Chromate 150Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.